References
Sandvik Coromant:T200-XM100AA-M6 C110
Rubix:287A0746
Manufacturer :6967135
EAN:7323220749409


Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100AA-M6 C110 6967135
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Tail diameter | 6.477 mm |
| Thread depth | 15.9 mm |
| Total length | 80 mm |
| Threading | m6x1 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 24.80 excl. VAT
/ Each
£ 29.76 incl. VAT
- Usually arrives within 14 working days