WALTER P21569-M14X1.5 TAPS HSS-E X PERT 6244639


Machine Tap

References
walter prototyp:P21569-M14X1.5
rubix:276A3301
manufacturer :6244639
ean:4042446237745
brand logo
brand logo
Technical specifications
Angle of helix45 °
Total length100 mm
Body materialhss-e
See all Specifications

Product details : WALTER P21569-M14X1.5 TAPS HSS-E X PERT 6244639


ALTIUS

Strengths

•For long-chipping materials

Applications

Blind Hole Thread

Technical specifications


Attributes
Angle of helix45 °
Total length100 mm
Body materialhss-e
Tolerance6h
Typemetric through-bores
With cooling sprayno
Direction of threadingright
Tail diameter11 mm
Square drive adapter9 mm
Coatinguncoated
Show UNSPSC/ECL@SS
£ 94.25 excl. VAT
/ Each
£ 113.10 incl. VAT
  • Usually arrives within 14 working days