References
Sandvik Coromant:T200-SM100DI-1/4 D115
Rubix:317A8027
Manufacturer :7382734
EAN:7323222268861


Technical specifications
| Threading | unjf 1/4-28 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
Product details : SANDVIK T200-SM100DI-1/4D115 COROTAP 7382734
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unjf 1/4-28 |
|---|---|
| Threading diameter | 6.35 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 5.5 mm |
| Tail diameter | 7 mm |
| Thread depth | 15 mm |
| Total length | 80 mm |
| Body material | hss-e / pm |
| Threading | unjf |
| No. of threads per inch | 28 |
Show UNSPSC/ECL@SS
£ 43.55 excl. VAT
/ Each
£ 52.26 incl. VAT
- Usually arrives within 14 working days