CUTLINE 885591 HSS BSPF SPIRAL FLUTE G 1/4 X 19
CUTLINE 885590 HSS BSPF G 1/8 X 28 SP/FLUTE TAP 867/0120
See technical informationReferences
GISS Cutline:885591
Rubix:215A7962
EAN:3660338388705

Product details : CUTLINE 885591 HSS BSPF SPIRAL FLUTE G 1/4 X 19
• ISO 529
• Tap tolerance: Class 2
• Chamfer thread: 2-3
• Cutting rake: 10°
• Flute geometry: Right hand spiral flute 35°
• Surface treatment: Bright
• Application: General purpose tapping for blind holes
Technical specifications
Attributes
| Type | british blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Angle of helix | 35 ° |
| Coating | bright |
| Body material | hss |
| Threading | g 1/4 '' |
| Tolerance | 2 |
Show UNSPSC/ECL@SS
£ 40.15 excl. VAT
/ Each
£ 48.18 incl. VAT
- Usually arrives within 14 working days
