References
Sandvik Coromant:T300-PM101DA-M8 P1PM
Rubix:317A6207
Manufacturer :8055821
EAN:7323225953931


Technical specifications
| Threading | m8x1,25-6hx |
|---|---|
| Threading diameter | 6.8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PM101DA-M8P1PM COROTAP 8055821
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8x1,25-6hx |
|---|---|
| Threading diameter | 6.8 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 6.8 mm |
| Tail diameter | 4.9 mm |
| Square drive adapter | 6 mm |
| Thread depth | 13 mm |
| Angle of helix | 48 ° |
| Total length | 90 mm |
| Body material | hss-e / pm |
| Threading | m8x1,25 |
| No. of threads per inch | 20.32 |
Show UNSPSC/ECL@SS
£ 60.86 excl. VAT
/ Each
£ 73.03 incl. VAT
- Usually arrives within 14 working days