WALTERPROT M21563-M24X1.5 TAPS HSS-E X PERT 6149877
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:M21563-M24X1.5
Rubix:357A5527
Manufacturer :6149877
EAN:4042446231125

Documents
Product details : WALTERPROT M21563-M24X1.5 TAPS HSS-E X PERT 6149877
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | metric through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 18 mm |
| Square drive adapter | 14.5 mm |
| Angle of helix | 40 ° |
| Coating | vap |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 222.08 excl. VAT
/ Each
£ 266.50 incl. VAT
- Usually arrives within 14 working days