References
Sandvik Coromant:T300-XM100AA-M8 C110
Rubix:318A3250
Manufacturer :6967035
EAN:7323220748655


Technical specifications
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100AA-M8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967035
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m8x1,25 |
|---|---|
| Threading diameter | 8 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Tail diameter | 8.077 mm |
| Thread depth | 12.9 mm |
| Total length | 90 mm |
| Body material | hss / pm |
| Threading | m8x1,25 |
Show UNSPSC/ECL@SS
£ 31.14 excl. VAT
/ Each
£ 37.37 incl. VAT
- Usually arrives within 14 working days