References
Walter Prototyp:P2036005-M20
Rubix:276A3652
Manufacturer :6149248
EAN:4042446225933

Documents
Product details : WALTER P2036005-M20 TAPS HSS-E X PERT 6149248
ALTIUS
Strengths
•For long-chipping materials
Applications
Through Hole Thread
Technical specifications
Attributes
| Type | metric blind bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 16 mm |
| Square drive adapter | 12 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 140 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 146.25 excl. VAT
/ Each
£ 175.50 incl. VAT
- Usually arrives within 14 working days