References
Sandvik Coromant:T300-MM101JA-M12 B115
Rubix:317A3789
Manufacturer :8248786
EAN:7323226762372


Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101JA-M12B115 COROTAP 8248786
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 10.2 mm |
| Tail diameter | 8.5 mm |
| Square drive adapter | 6.5 mm |
| Thread depth | 16 mm |
| Angle of helix | 25 ° |
| Total length | 82 mm |
| Body material | hss-e |
| No. of threads per inch | 14.51 |
Show UNSPSC/ECL@SS
£ 79.85 excl. VAT
/ Each
£ 95.82 incl. VAT
- Usually arrives within 14 working days