DORMER E650M3 DRILL M3 X 0.50 MM 5978325


Machine taps E650

References
dormer:E650M3
rubix:1006386
ean:7320760167861
Combi Tap M4x0.70 mm DORMER-ISO
brand logo
Technical specifications
Threading diameter3 mm
Angle of helix30 °
Input3,15
See all Specifications

Product details : DORMER E650M3 DRILL M3 X 0.50 MM 5978325


HSS combi-drill/tap voor metric threads steam tempered shape C 30° spiralled 1.5xD continuous holes for general use in steel <850 N/mm². Cast iron Copper and brass. Aluminium alloys Si <0.5% en thermoplasts.

Applications

• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Cast iron lamellar (> 150<300 HB >500<1000 N/mm²)
• Béta-Brass Bronze (<200 HB <700 N/mm²)
• Alfa-Brass (<200 HB <700 N/mm²)
• Aluminium Magnesium non-alloyed (<100 HB <350 N/mm²)
• Aluminium alloyed Silicon 0.5% (<150 HB <500 N/mm²)
• Plastic-Thermoplastics

Technical specifications


Attributes
Threading diameter3 mm
Angle of helix30 °
Input3,15
Total length56 mm
Body materialHSS
TypeMetric through-bores
With cooling sprayNo
Square drive adapter3.15 mm
Show UNSPSC/ECL@SS
£ 37.57 excl. VAT
/ Each
£ 45.08 incl. VAT
  • Usually arrives within 14 working days