References
Sandvik Coromant:T200-PM101JB-M14X150P1PM
Rubix:320A1496
Manufacturer :8057409
EAN:7323225962995


Technical specifications
| Threading | m14x1.5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM101JB-M14X150P1PM COROTAP 8057409
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m14x1.5 |
|---|---|
| Threading diameter | 14 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Square drive adapter | 10.5 mm |
| Angle of helix | 9 ° |
| Body material | hss-e / pm |
| Threading | m14x1.5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 130.17 excl. VAT
/ Each
£ 156.20 incl. VAT
- Usually arrives within 14 working days