MF Machine Tap Spiral Point
Threading diameter | 18 mm |
---|---|
Input | 14 |
Total length | 110 mm |
Threading diameter | 18 mm |
---|---|
Input | 14 |
Total length | 110 mm |
Body material | HSS-E |
Type | Metric through-bores |
With cooling spray | No |
Square drive adapter | 14 mm |
Usually arrives within 14 working days