References
Sandvik Coromant:T300-XM101AF-5/8 C110
Rubix:317A6470
Manufacturer :6966811
EAN:7323220746965


Technical specifications
| Threading | unf 5/8-18 |
|---|---|
| Threading diameter | 15.88 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM101AF-5/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6966811
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unf 5/8-18 |
|---|---|
| Threading diameter | 15.88 mm |
| Type | american blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 8.95 mm |
| Square drive adapter | 9.32 mm |
| Thread depth | 18 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss / pm |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 71.33 excl. VAT
/ Each
£ 85.60 incl. VAT
- Usually arrives within 14 working days