Machine Tap
Threading | MF12x1.25 |
---|---|
Threading diameter | 12 mm |
Angle of helix | 45 ° |
Threading | MF12x1.25 |
---|---|
Threading diameter | 12 mm |
Angle of helix | 45 ° |
Total length | 100 mm |
Thread depth | 13 mm |
Body material | HSS-E |
Type | Metric blind bores and through-bores |
With cooling spray | Yes |
Drilling diameter | 10.8 mm |
Usually arrives within 14 working days