References
Sandvik Coromant:T400-NM102DA-M4 N1PC
Rubix:317A4705
Manufacturer :8405661
EAN:7323227412436

Product details : SANDVIK T400-NM102DA-M4N1PC COROTAP 8405661
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 4 mm |
|---|---|
| Thread | 0.7 mm |
| Total length | 63 mm |
| Thread length | 7.5 mm |
| Din standard | din 371 |
| Material | hss |
| Tail diameter | 4.5 mm |
| Square drive adapter | 3.4 mm |
Show UNSPSC/ECL@SS
£ 77.10 excl. VAT
/ Each
£ 92.52 incl. VAT
- Usually arrives within 14 working days
