References
Sandvik Coromant:T300-SD100DA-M6 D150
Rubix:317A6703
Manufacturer :7382634
EAN:7323222267864


Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SD100DA-M6D150 COROTAP 7382634
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Thread depth | 16 mm |
| Angle of helix | 10 ° |
| Total length | 80 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 56.20 excl. VAT
/ Each
£ 67.44 incl. VAT
- Usually arrives within 14 working days