References
Sandvik Coromant:T400-XM100DA-M3 A115
Rubix:319A9508
Manufacturer :8252221
EAN:7323226783698

Product details : SANDVIK T400-XM100DA-M3A115 SC THREADING TAPS 8252221
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 3 mm |
|---|---|
| Thread | 0.5 mm |
| Total length | 56 mm |
| Thread length | 10 mm |
| Din standard | din 2174 |
| Material | steel |
| Tail diameter | 2.37 mm |
| Square drive adapter | 3.5 mm |
Show UNSPSC/ECL@SS
£ 225.00 excl. VAT
/ Each
£ 270.00 incl. VAT
- Usually arrives within 14 working days
