References
Sandvik Coromant:T400-XM150JA-M6 B125
Rubix:317A6148
Manufacturer :8248435
EAN:7323226758863

Product details : SANDVIK T400-XM150JA-M6B125 COROTAP 8248435
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 6 mm |
|---|---|
| Thread | 1 mm |
| Total length | 62 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 4.5 mm |
| Square drive adapter | 6 mm |
| Size | m6x1,0 |
Show UNSPSC/ECL@SS
£ 61.32 excl. VAT
/ Each
£ 73.58 incl. VAT
- Usually arrives within 14 working days
