References
Walter Prototyp:TC115-M12-LE-WY80AA
Rubix:221A3327
Manufacturer :7629588
EAN:4042446301071

Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
Product details : WALTERPROT TC115-M12-LE-WY80AA MACHINE TAP 7629588
HSS-E machine taps TC115-M20-LE-WY80AA
HSS-E machine taps • Perform • E = 1.5-2xTP (full bottom chamfer) • ≤3xD • M/6H • DIN 376 • right hand flute 45° • Suitable for blind hole • WY80AA • M 12 • P=0.0689in
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric blind bores |
| With cooling spray | yes |
| Direction of threading | right |
| Drilling diameter | 9 mm |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Thread depth | 83 mm |
| Angle of helix | 45 ° |
| Coating | tin |
| Total length | 110 mm |
| Body material | hss-e |
| Tolerance | 6h |
Show UNSPSC/ECL@SS
£ 43.24 excl. VAT
/ Each
£ 51.89 incl. VAT
- Usually arrives within 14 working days