References
Gühring:814 5.000
Rubix:285A4772
Manufacturer :9008140050000
EAN:4031093251822


Technical specifications
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
Product details : GUHRING 00814 005.000 MACHINE TAPS HSS-E
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Type | metric blind bores |
| With cooling spray | no |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 24.08 excl. VAT
/ Each
£ 28.90 incl. VAT
- Usually arrives within 14 working days