References
Dormer:E013M10X1.25
Rubix:8087393
EAN:7320760568866




Technical specifications
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
Product details : DORMER E013M10X1.25 TAP M10 X 1.25 MM 5973514
HSS-E Machine thread-cutter for metric thread MTT-X steam-tempered ISO 529 shape C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Type | metric blind bores and through-bores |
| With cooling spray | no |
| Drilling diameter | 8.8 mm |
| Square drive adapter | 10 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 80 mm |
Show UNSPSC/ECL@SS
£ 46.85 excl. VAT
/ Each
£ 56.22 incl. VAT
- Usually arrives within 14 working days