References
Sandvik Coromant:T400-PM101DB-M8X100 F125
Rubix:317A1951
Manufacturer :7459632
EAN:7323223254627

Product details : SANDVIK T400-PM101DB-M8X100F125 COROTAP 7459632
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 8 mm |
|---|---|
| Thread | 1 mm |
| Total length | 90 mm |
| Thread length | 12 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
Show UNSPSC/ECL@SS
£ 100.83 excl. VAT
/ Each
£ 121.00 incl. VAT
- Usually arrives within 14 working days
