References
Sandvik Coromant:T400-XM101DB-M12X125B125
Rubix:319A7126
Manufacturer :8248426
EAN:7323226758771

Product details : SANDVIK T400-XM101DB-M12X125B125 COROTAP OPTIMIZED VERSATILITY 8248426
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 100 mm |
| Thread length | 21 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9 mm |
| Square drive adapter | 7 mm |
| Size | m12x1,25 |
Show UNSPSC/ECL@SS
£ 101.33 excl. VAT
/ Each
£ 121.60 incl. VAT
- Usually arrives within 14 working days
