References
Sandvik Coromant:T400-NM101JB-M12X125N1PC
Rubix:320A0966
Manufacturer :8405751
EAN:7323227413334

Product details : SANDVIK T400-NM101JB-M12X125N1PC COROTAP 8405751
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12 mm |
|---|---|
| Thread | 1.25 mm |
| Total length | 80 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 8.5 mm |
| Square drive adapter | 11.45 mm |
| Size | m12x1,25 |
Show UNSPSC/ECL@SS
£ 155.82 excl. VAT
/ Each
£ 186.98 incl. VAT
- Usually arrives within 14 working days
