References
Sandvik Coromant:T300-PD100DA-M10 D110
Rubix:317A5370
Manufacturer :8248211
EAN:7323226756623


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-PD100DA-M10D110 COROTAP 8248211
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Square drive adapter | 10 mm |
| Thread depth | 15 mm |
| Angle of helix | 15 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 67.29 excl. VAT
/ Each
£ 80.75 incl. VAT
- Usually arrives within 14 working days