References
Sandvik Coromant:T200-XM101IA-M12 C150
Rubix:318A3201
Manufacturer :8248233
EAN:7323226756845


Technical specifications
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM101IA-M12C150 COROTAP OPTIMIZED FOR VERSATILITY 8248233
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m12x1,75 |
|---|---|
| Threading diameter | 12 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 9 mm |
| Tail diameter | 7 mm |
| Square drive adapter | 1.75 mm |
| Thread depth | 23 mm |
| Total length | 110 mm |
| Body material | hss / pm |
| No. of threads per inch | 14.51 |
Show UNSPSC/ECL@SS
£ 31.44 excl. VAT
/ Each
£ 37.73 incl. VAT
- Usually arrives within 14 working days