WALTER E2136466-M22X1.5 HAND- AND MACHINE TAPS HSS/-E 5603176


Machine Tap

References
walter prototyp:E2136466-M22X1.5
rubix:275A9174
manufacturer :5603176
ean:4042446189075
brand logo
brand logo
Technical specifications
ThreadingM22x1,5
Angle of helix0 °
Total length125 mm
See all Specifications

Product details : WALTER E2136466-M22X1.5 HAND- AND MACHINE TAPS HSS/-E 5603176


ALTIUS

Strengths

•For short-chipping materials
Nitrided

Applications

Blind Hole Thread;Through Hole Thread

Technical specifications


Attributes
ThreadingM22x1,5
Angle of helix0 °
Total length125 mm
Body materialHSS-E
Tolerance6HX
TypeMetric blind bores and through-bores
With cooling sprayNo
Direction of threadingRight
Tail diameter18 mm
Square drive adapter14.5 mm
CoatingTiCN
Show UNSPSC/ECL@SS
£ 248.20 excl. VAT
/ Each
£ 297.84 incl. VAT
  • Usually arrives within 14 working days