References
Sandvik Coromant:T300-XM100AB-M10X100C145
Rubix:319A8345
Manufacturer :6966770
EAN:7323220746453


Technical specifications
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM100AB-M10X100C145 COROTAP OPTIMIZED VERSATILITY 6966770
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10x1 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 9 mm |
| Tail diameter | 7.3 mm |
| Square drive adapter | 9.6774 mm |
| Thread depth | 13 mm |
| Angle of helix | 45 ° |
| Total length | 100 mm |
| Body material | hss / pm |
| Threading | m10x1 |
| No. of threads per inch | 25.4 |
Show UNSPSC/ECL@SS
£ 32.80 excl. VAT
/ Each
£ 39.36 incl. VAT
- Usually arrives within 14 working days