References
Sandvik Coromant:T300-XM103AE-1 C110
Rubix:319A4880
Manufacturer :6966975
EAN:7323220748082


Technical specifications
| Threading | unc 1'-8 |
|---|---|
| Threading diameter | 25.4 mm |
| Type | american blind bores |
Product details : SANDVIK T300-XM103AE-1C110 COROTAP OPTIMIZED FOR VERSATILITY 6966975
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | unc 1'-8 |
|---|---|
| Threading diameter | 25.4 mm |
| Type | american blind bores |
| With cooling spray | no |
| Drilling diameter | 22.25 mm |
| Tail diameter | 20.32 mm |
| Square drive adapter | 19.95 mm |
| Thread depth | 30 mm |
| Angle of helix | 45 ° |
| Total length | 160 mm |
| Threading | unc 1'-8 |
| No. of threads per inch | 8 |
Show UNSPSC/ECL@SS
£ 154.00 excl. VAT
/ Each
£ 184.80 incl. VAT
- Usually arrives within 14 working days