References
Sandvik Coromant:T300-XM151DA-M16 B150
Rubix:317A9379
Manufacturer :8251247
EAN:7323226780062


Technical specifications
| Threading | m16 x 2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM151DA-M16B150 COROTAP OPTIMIZED FOR VERSATILITY 8251247
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m16 x 2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Square drive adapter | 12 mm |
| Thread depth | 20 mm |
| Angle of helix | 40 ° |
| Total length | 110 mm |
| Threading | m16 x 2 |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 51.81 excl. VAT
/ Each
£ 62.17 incl. VAT
- Usually arrives within 14 working days