References
Sandvik Coromant:T200-XM100IE-5/16 C145
Rubix:319A8425
Manufacturer :8248496
EAN:7323226759471


Technical specifications
| Threading | unc 5/16-18 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100IE-5/16C145 COROTAP OPTIMIZED VERSATILITY 8248496
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | unc 5/16-18 |
|---|---|
| Threading diameter | 7.94 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 6.65 mm |
| Tail diameter | 8 mm |
| Square drive adapter | 6.3 mm |
| Thread depth | 17.1 mm |
| Angle of helix | 0 ° |
| Total length | 74.9 mm |
| Body material | hss / pm |
| No. of threads per inch | 18 |
Show UNSPSC/ECL@SS
£ 28.94 excl. VAT
/ Each
£ 34.73 incl. VAT
- Usually arrives within 14 working days