References
Sandvik Coromant:T200-PM100DA-M2.5 P1PM
Rubix:317A6124
Manufacturer :8060153
EAN:7323225977241


Technical specifications
| Threading | m2,5 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM100DA-M2.5P1PM COROTAP 8060153
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m2,5 |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 2.1 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Thread depth | 8 mm |
| Angle of helix | 60 ° |
| Total length | 50 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 56.44 |
Show UNSPSC/ECL@SS
£ 62.15 excl. VAT
/ Each
£ 74.58 incl. VAT
- Usually arrives within 14 working days