References
Sandvik Coromant:T200-PM100DA-M10 P1PM
Rubix:317A6784
Manufacturer :8057118
EAN:7323225960892


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-PM100DA-M10P1PM COROTAP 8057118
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Square drive adapter | 10 mm |
| Thread depth | 20 mm |
| Angle of helix | 0 ° |
| Total length | 100 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 55.36 excl. VAT
/ Each
£ 66.43 incl. VAT
- Usually arrives within 14 working days