References
Sandvik Coromant:T300-MM100IA-M5 C145
Rubix:259A9033
Manufacturer :8248717
EAN:7323226761689


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM100IA-M5 C145 300 CUTTING TAP 8248717
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Square drive adapter | 10 mm |
| Thread depth | 15 mm |
| Total length | 80 mm |
| Threading | m10x1,5 |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 30.35 excl. VAT
/ Each
£ 36.42 incl. VAT
- Usually arrives within 14 working days