References
Sandvik Coromant:T300-MM101DA-M16 B110
Rubix:320A1267
Manufacturer :8248755
EAN:7323226762068


Technical specifications
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-MM101DA-M16B110 COROTAP 8248755
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m16x2 |
|---|---|
| Threading diameter | 16 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 14 mm |
| Tail diameter | 12 mm |
| Thread depth | 20 mm |
| Angle of helix | 48 ° |
| Total length | 110 mm |
| Threading | m16x2 |
| No. of threads per inch | 12.7 |
Show UNSPSC/ECL@SS
£ 143.00 excl. VAT
/ Each
£ 171.60 incl. VAT
- Usually arrives within 14 working days