References
Sandvik Coromant:T200-MM100DA-M6 B115
Rubix:317A8501
Manufacturer :8248565
EAN:7323226760163


Technical specifications
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-MM100DA-M6B115 COROTAP 8248565
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m6x1 |
|---|---|
| Threading diameter | 6 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 5 mm |
| Tail diameter | 6 mm |
| Thread depth | 15 mm |
| Total length | 80 mm |
| Body material | hss |
Show UNSPSC/ECL@SS
£ 38.92 excl. VAT
/ Each
£ 46.70 incl. VAT
- Usually arrives within 14 working days