WALTERPROT S2126305-M10X1.25 ADVANCED MACHINE TAPS HSS-E 5101747
Machine Tap
See technical informationSee documentsReferences
Walter Prototyp:S2126305-M10X1.25
Rubix:357A4532
Manufacturer :5101747
EAN:4042446129972

Technical specifications
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
Documents
Product details : WALTERPROT S2126305-M10X1.25 ADVANCED MACHINE TAPS HSS-E 5101747
ALTIUS
Strengths
•For long-chipping materials
Only for synchronous machining (rigid tapping)
Only for synchronous machining (rigid tapping)
Applications
Through Hole Thread
Technical specifications
Attributes
| Threading | m10x1,25 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Tail diameter | 10 mm |
| Square drive adapter | 8 mm |
| Angle of helix | 0 ° |
| Coating | tin |
| Total length | 100 mm |
| Body material | hss-e |
| Threading | m10x1,25 |
| No. of threads per inch | 20.32 |
| Tolerance | 6hx |
Show UNSPSC/ECL@SS
£ 117.00 excl. VAT
/ Each
£ 140.40 incl. VAT
- Usually arrives within 14 working days