References
Walter Prototyp:P23519-UNF1
Rubix:357A5776
Manufacturer :6244734
EAN:4042446238698

Documents
Product details : WALTERPROT P23519-UNF1 TAPS HSS-E X PERT 6244734
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 1.854 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.1 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 45 mm |
| Body material | hss-e |
| Threading | unf #1 - 72 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 53.30 excl. VAT
/ Each
£ 63.96 incl. VAT
- Usually arrives within 14 working days