Machine Tap
Angle of helix | 0 ° |
---|---|
Total length | 80 mm |
Body material | HSS-E |
Angle of helix | 0 ° |
---|---|
Total length | 80 mm |
Body material | HSS-E |
Tolerance | 2B |
Type | American blind bores |
With cooling spray | No |
Direction of threading | Right |
Drilling diameter | 6.35 mm |
Tail diameter | 4.5 mm |
Square drive adapter | 7 mm |
Coating | Uncoated |
Threading (inch) | UNEF 1/4 in - 32 |
No. of threads per inch | 24 |
Usually arrives within 14 working days