References
Sandvik Coromant:T300-SM100DA-M3 D115
Rubix:317A8361
Manufacturer :7382686
EAN:7323222268380


Technical specifications
| Threading | m3 x 0,5 (din 371) |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-SM100DA-M3D115 COROTAP 7382686
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m3 x 0,5 (din 371) |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 2.5 mm |
| Tail diameter | 3.5 mm |
| Square drive adapter | 2.7 mm |
| Thread depth | 10 mm |
| Angle of helix | 15 ° |
| Total length | 56 mm |
| Body material | hss-e / pm |
| No. of threads per inch | 50.8 |
Show UNSPSC/ECL@SS
£ 42.45 excl. VAT
/ Each
£ 50.94 incl. VAT
- Usually arrives within 14 working days