References
Dormer:E0433/4
Rubix:8088950
EAN:7320760569955




Technical specifications
| Threading | g 3/4 |
|---|---|
| Threading diameter | 26.44 mm |
| Type | british blind bores |
Product details : DORMER E0433/4 TAP 3/4 INCH X 14 5973970
HSS-E Machine tap for gas thread MTT-X steam-tempered ISO 529 form C 48° spiralised 2.5xD blind holes for steel <1200 N/mm².
Applications
• Machining steel soft steel (<120 HB <400 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
• Construction steel carburised steel (<200 HB <700 N/mm²)
• Carbon steel (<250 HB <850 N/mm²)
• Alloyed steel (<250 HB <850 N/mm²)
• Alloy steel hardened and tempered steel (>250<350 HB >850<1200 N/mm²)
Technical specifications
Attributes
| Threading | g 3/4 |
|---|---|
| Threading diameter | 26.44 mm |
| Type | british blind bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 24.5 mm |
| Square drive adapter | 20 mm |
| Angle of helix | 45 ° |
| Coating | steam tempered |
| Total length | 140 mm |
| Body material | hss-e |
| Threading | g 3/4 |
| No. of threads per inch | 14 |
Show UNSPSC/ECL@SS
£ 190.99 excl. VAT
/ Each
£ 229.19 incl. VAT
- Usually arrives within 14 working days