References
Sandvik Coromant:T400-PM100AE-1/2 F125
Rubix:320A0873
Manufacturer :7459589
EAN:7323223254191

Product details : SANDVIK T400-PM100AE-1/2F125 COROTAP 7459589
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12.7 mm |
|---|---|
| Thread | 1.95 mm |
| Total length | 110 mm |
| Thread length | 18 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9.322 mm |
| Square drive adapter | 6.99 mm |
| Size | 1/2-13 unc |
Show UNSPSC/ECL@SS
£ 161.33 excl. VAT
/ Each
£ 193.60 incl. VAT
- Usually arrives within 14 working days
