References
Sandvik Coromant:T400-NM100AA-M10 N1PC
Rubix:317A0991
Manufacturer :8405722
EAN:7323227413044

Product details : SANDVIK T400-NM100AA-M10N1PC COROTAP 8405722
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 10 mm |
|---|---|
| Thread | 1.5 mm |
| Total length | 100 mm |
| Thread length | 15 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9.7 mm |
| Square drive adapter | 39 mm |
| Size | m10x1,5 |
Show UNSPSC/ECL@SS
£ 113.67 excl. VAT
/ Each
£ 136.40 incl. VAT
- Usually arrives within 14 working days
