References
Sandvik Coromant:T400-PM102AF-1/2 F125
Rubix:320A0827
Manufacturer :7459661
EAN:7323223254917

Product details : SANDVIK T400-PM102AF-1/2F125 COROTAP 7459661
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 12.7 mm |
|---|---|
| Thread | 1.27 mm |
| Total length | 100 mm |
| Thread length | 13 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 9.322 mm |
| Square drive adapter | 12.2 mm |
| Size | 1/2-20 unf |
Show UNSPSC/ECL@SS
£ 169.58 excl. VAT
/ Each
£ 203.50 incl. VAT
- Usually arrives within 14 working days
