References
Sandvik Coromant:T200-XM100IA-M2.5 B150
Rubix:319A8502
Manufacturer :8248229
EAN:7323226756807


Technical specifications
| Threading | m2,5 x 0,45 (6h) |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
Product details : SANDVIK T200-XM100IA-M2.5B150 COROTAP OPTIMIZED VERSATILITY 8248229
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | m2,5 x 0,45 (6h) |
|---|---|
| Threading diameter | 2.5 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Drilling diameter | 2.05 mm |
| Tail diameter | 2.8 mm |
| Square drive adapter | 2.24 mm |
| Thread depth | 9.5 mm |
| Angle of helix | 7 ° |
| Body material | hss-e |
| Threading | m2,5 x 0,45 (6h) |
| No. of threads per inch | 56.44 |
Show UNSPSC/ECL@SS
£ 22.77 excl. VAT
/ Each
£ 27.32 incl. VAT
- Usually arrives within 14 working days