References
Sandvik Coromant:T200-XM100AF-3/8 C110
Rubix:318A3133
Manufacturer :6967238
EAN:7323220750528


Technical specifications
| Threading | 3/8-24 unf |
|---|---|
| Threading diameter | 9.53 mm |
| Type | american through-bores |
Product details : SANDVIK T200-XM100AF-3/8C110 COROTAP OPTIMIZED FOR VERSATILITY 6967238
CoroTap® 200, helical-point cutting tap
Technical specifications
Attributes
| Threading | 3/8-24 unf |
|---|---|
| Threading diameter | 9.53 mm |
| Type | american through-bores |
| With cooling spray | no |
| Drilling diameter | 7.26 mm |
| Tail diameter | 9.53 mm |
| Square drive adapter | 9.7 mm |
| Thread depth | 20.1 mm |
| Angle of helix | 0 ° |
| Total length | 90 mm |
| Body material | hss / pm |
| Threading | 3/8-24 unf |
| No. of threads per inch | 24 |
Show UNSPSC/ECL@SS
£ 31.80 excl. VAT
/ Each
£ 38.16 incl. VAT
- Usually arrives within 14 working days