References
Sandvik Coromant:T400-PM103DA-M14 F125
Rubix:319A9272
Manufacturer :7459623
EAN:7323223254535

Product details : SANDVIK T400-PM103DA-M14F125 COROTAP 7459623
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 14 mm |
|---|---|
| Thread | 2 mm |
| Total length | 110 mm |
| Thread length | 20 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 11 mm |
| Square drive adapter | 9 mm |
| Size | m14 |
Show UNSPSC/ECL@SS
£ 236.50 excl. VAT
/ Each
£ 283.80 incl. VAT
- Usually arrives within 14 working days
