References
Sandvik Coromant:T400-XM150DA-M5 B125
Rubix:318A0592
Manufacturer :8248406
EAN:7323226758573

Product details : SANDVIK T400-XM150DA-M5B125 COROTAP OPTIMIZED FOR VERSATILITY 8248406
CoroTap™ 400 Forming Tap
Technical specifications
Attributes
| Threading diameter | 5 mm |
|---|---|
| Thread | 0.8 mm |
| Total length | 70 mm |
| Thread length | 25 mm |
| Din standard | din 2174 |
| Material | hss |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Size | m5 |
Show UNSPSC/ECL@SS
£ 44.39 excl. VAT
/ Each
£ 53.27 incl. VAT
- Usually arrives within 14 working days
