References
Walter Prototyp:P23519-UNF10
Rubix:276A3732
Manufacturer :6244742
EAN:4042446238773

Documents
Product details : WALTER P23519-UNF10 TAPS HSS-E X PERT 6244742
ALTIUS
Strengths
•For long-chipping materials
Applications
Blind Hole Thread
Technical specifications
Attributes
| Type | american through-bores |
|---|---|
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 4.826 mm |
| Tail diameter | 6 mm |
| Square drive adapter | 4.9 mm |
| Angle of helix | 45 ° |
| Coating | uncoated |
| Total length | 70 mm |
| Body material | hss-e |
| Threading | unf #10 - 32 |
| No. of threads per inch | 28 |
| Tolerance | 2b |
Show UNSPSC/ECL@SS
£ 39.22 excl. VAT
/ Each
£ 47.06 incl. VAT
- Usually arrives within 14 working days