References
Sandvik Coromant:T300-XM102AA-M10 C110
Rubix:318A1769
Manufacturer :6967055
EAN:7323220748853


Technical specifications
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
Product details : SANDVIK T300-XM102AA-M10C110 COROTAP OPTIMIZED FOR VERSATILITY 6967055
CoroTap® 300, helical-fluted tapping tool
Technical specifications
Attributes
| Threading | m10x1,5 |
|---|---|
| Threading diameter | 10 mm |
| Type | metric blind bores |
| With cooling spray | no |
| Drilling diameter | 8.5 mm |
| Tail diameter | 9.6774 mm |
| Thread depth | 16.1 mm |
| Total length | 100 mm |
| No. of threads per inch | 16.93 |
Show UNSPSC/ECL@SS
£ 37.80 excl. VAT
/ Each
£ 45.36 incl. VAT
- Usually arrives within 14 working days